2-PORT DISPLAYPORT KVM SWITCH, 8K 60HZ / 4K 144HZ, SINGLE DISPLAY, DP 1.4, 2X USB 5GBPS PORTS, 4X

  • Mfr # D86A2-2-PORT-8K-KVM

  • Zoro # G416424299


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Input Voltage Range
100 - 240 AC
Depth
6.3 in
Environmentally Friendly
Yes
Input Current
1A
Maximum Operating Temperature
104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D86A2-2-PORT-8K-KVM
Zoro #
G416424299
UPC #
65030894906
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.3 in
Width
3.9 in
Height
1.6 in

Details

Input Voltage Range
100 - 240 AC
Environmentally Friendly
Yes
Input Current
1A
Maximum Operating Temperature
104°F (40°C)
Number of Local Users Supported
1
Data Transfer Rate
640-MB/s
Item
KVM Switchbox
Features
LED Indicator
Power Plug Type
Type M
USB Standard
USB 3.2
Max. Resolution
7680 x 4320
Graphic Mode
8K
Package Contents
2-Port USB 3.2 Gen 1 KVM Switch - DisplayPort - 8K 60Hz 1 x Quick-Start Guide 1 x Universal Power Adapter (NA/JP, EU, UK, NZ) 4 x Rubber Feet
Number of Computers Supported
2
Number of USB Ports
8
USB
Yes
DisplayPort
Yes
USB 2.0
Yes
Number of DisplayPorts
3

Description

2-PORT DISPLAYPORT KVM SWITCH, 8K 60HZ / 4K 144HZ, SINGLE DISPLAY, DP 1.4, 2X USB 5GBPS PORTS, 4X USB 2.0 HID PORTS, HOTKEY SWITCHING, TAA COMPLIANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.