
2 PORT DUAL DISPLAYPORT USB KVM SWITCH
Mfr # SV231DPDDUA
Zoro # G016424378
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Number of Local Users Supported
1
Input Voltage
230 V AC, 120 V AC
Depth
3.9 in
USB
Yes
Environmental Certification
EU RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV231DPDDUA
Zoro #
G016424378
UPC #
65030839266
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.9 in
Width
6.3 in
Height
2.3 in
Details
Number of Local Users Supported
1
Input Voltage
230 V AC, 120 V AC
USB
Yes
Environmental Certification
EU RoHS
Item
KVM Switchbox
Max. Resolution
3840 x 2400
Package Contents
2-port Dual Display DisplayPort KVM, 1 x Universal Power Adapter (NA/EU/UK/AU), 1 x Instruction Manual
Product Material
Steel
End of Life Manual Availability
Yes
DisplayPort
Yes
Number of DisplayPorts
6
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Number of Computers Supported
2
Input Voltage Range
110V AC to 240V AC
Number of USB Ports
6
Power Consumption
18 W
Color
Black
Graphic Mode
WQUXGA
Mount Type
Desktop
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.