Zoro Homepage

2 PORT DUAL DVI USB KVM SWITCH

  • Mfr # SV231DD2DUA

  • Zoro # G716424272


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width
6.3 in
Number of DVI Ports
6
Max. Resolution
2048 x 1536
Height
2.2 in
Package Contents
2 Port Dual DVI USB KVM Switch with Audio & USB Hub, 1 x Universal Power Adapter (NA/JP, EU, UK, ANZ), 1x Rubber Feet, 1 x User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV231DD2DUA
Zoro #
G716424272
UPC #
65030835718
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.3 in
Height
2.2 in
Depth
3.9 in

Details

Number of DVI Ports
6
Max. Resolution
2048 x 1536
Item
KVM Switchbox
Package Contents
2 Port Dual DVI USB KVM Switch with Audio & USB Hub, 1 x Universal Power Adapter (NA/JP, EU, UK, ANZ), 1x Rubber Feet, 1 x User Manual
Number of USB Ports
6
Number of Computers Supported
2
USB
Yes
DVI
Yes
Graphic Mode
QXGA
Input Voltage Range
110V AC to 240V AC
Mount Type
Desktop
Color
Black
Input Voltage
120 V AC, 230 V AC
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.