2-PORT DUAL-MONITOR DISPLAYPORT CABLE KVM SWITCH, 4K 60HZ, COMPACT KVM WITH 5FT/1.5M

  • Mfr # C2-DD46-UA2-CBL-KVM

  • Zoro # G916424522


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Distance
60 in
Width
3.5 in
Height
1 in
Number of DisplayPorts
6
Depth
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2-DD46-UA2-CBL-KVM
Zoro #
G916424522
UPC #
65030899215
Country of Origin
China

Dimensions

Width
3.5 in
Height
1 in
Depth
4.9 in

Details

Maximum Operating Distance
60 in
Number of DisplayPorts
6
USB
Yes
Graphic Mode
4K
Features
LED Indicator, Bus Powered
Number of Local Users Supported
1
Minimum Operating Temperature
32°F (0°C)
DisplayPort
Yes
Data Transfer Rate
60-MB/s
Number of Computers Supported
2
Number of USB Ports
4
Maximum Operating Temperature
104°F (40°C)
Package Contents
C2-DD46-UA2-CBL-KVM KVM Switchbox, 1 x Quick-Start Guide
Environmentally Friendly
Yes
Compatible With
Windows 7, Windows 8, Windows 10, Windows 11, macOS Sierra, macOS High Sierra, macOS Mojave, macOS Catalina, macOS Big Sur, macOS Monterey, Chrome OS
Item
KVM Switchbox
Max. Resolution
3840 x 2160

Description

2-PORT DUAL-MONITOR DISPLAYPORT CABLE KVM SWITCH, 4K 60HZ, COMPACT KVM WITH 5FT/1.5M INTEGRATED HOST CABLES, BUS POWERED, REMOTE/HOTKEY SWITCHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.