2-PORT DUAL-MONITOR DISPLAYPORT KVM SWITCH, 8K 60HZ / 4K 144HZ, DP 1.4, 2X USB 1

  • Mfr # P2CDD143-KVM-SWITCH

  • Zoro # G214879024


product price:  $604.99
/ea
Free Shipping & Returns

Key Features

Width
3.9"
Height
2.4"
Device Type
Desktop KVM
USB Standard
USB 3.2
Input Voltage Range
100-240 AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2CDD143-KVM-SWITCH
Zoro #
G214879024
UPC #
65030907712
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.9"
Height
2.4"
Length
6.30 in

Details

Item
KVM Switchbox
Device Type
Desktop KVM
USB Standard
USB 3.2
Input Voltage Range
100-240 AC
Number of DisplayPorts
6
Package Contents
KVM Switchbox, 2 x USB-C to USB-A Cable, 1 x Universal Power Adapter (NA/EU/UK/ANZ), 1 x Set of Rubber Feet, 1 x Quick-Start Guide
Connectivity Technology
Wired
USB
Yes
Graphic Mode
8K, 4K
Maximum Data Transfer Rate
1.25-GB/s
Number of Local Users Supported
1
Number of Computers Supported
2
Maximum Video Resolution
7680 x 4320
Number of USB Ports
8
KVM Technology
Digital & Analog
DisplayPort
Yes
Input Current
1A
Minimum Operating Temperature
32°F (0°C)
Power Plug Type
Type M
Frequency
120 Hz, 60 Hz, 144 Hz
Maximum Operating Temperature
104°F (40°C)
Data Transfer Rate
1.25-GB/s
Mount Type
Desktop
Features
LED Indicator

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.