Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT DUAL-MONITOR DISPLAYPORT KVM SWITCH, RS232 SERIAL CONTROL, 4K 60HZ, 2X USB 5GBPS HUB

  • Mfr # P2DD46A22-KVM-SWITCH

  • Zoro # G116424285


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
104°F (40°C)
Max. Resolution
3840 x 2160
Depth
10 in
DisplayPort
Yes
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2DD46A22-KVM-SWITCH
Zoro #
G116424285
UPC #
65030900485
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10 in
Height
1.6 in
Width
5.1 in

Details

Maximum Operating Temperature
104°F (40°C)
Max. Resolution
3840 x 2160
DisplayPort
Yes
Input Voltage Range
100-240 VAC
Item
KVM Switchbox
USB
Yes
Minimum Operating Temperature
32°F (0°C)
Number of Local Users Supported
2
USB Standard
USB 3.2
Input Current
1A
Number of Computers Supported
2
Number of USB Ports
6
Number of DisplayPorts
6
Environmentally Friendly
Yes
Data Transfer Rate
640-MB/s

Description

2-PORT DUAL-MONITOR DISPLAYPORT KVM SWITCH, RS232 SERIAL CONTROL, 4K 60HZ, 2X USB 5GBPS HUB PORTS, 2X USB 2.0 HID PORTS, TAA COMPLIANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.