
2-PORT DUAL-MONITOR DISPLAYPORT KVM SWITCH WITH DUAL VIEW VIDEO MATRIX, 4K 60HZ,
Mfr # P2ADD121D-KVM-SWITCH
Zoro # G021708203
product price: $436.99
/ea
Free Shipping & Returns
Key Features
USB 2.0
Yes
Input Voltage Range
100 - 240 AC
Minimum Operating Temperature
32°F (0°C)
Connectivity Technology
Wired
Features
LED Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2ADD121D-KVM-SWITCH
Zoro #
G021708203
UPC #
-
Country of Origin
United States
Dimensions
Length
8.70 in
Height
1 in
Width
4.1 in
Details
USB 2.0
Yes
Input Voltage Range
100 - 240 AC
Minimum Operating Temperature
32°F (0°C)
Connectivity Technology
Wired
Features
LED Indicator
Number of DisplayPorts
6
Power Plug Type
Type M
Graphic Mode
4K
Number of USB Ports
6
USB
Yes
USB Standard
USB 2.0
Maximum Operating Temperature
104°F (40°C)
Max. Resolution
3840 x 2160
Number of Computers Supported
2
Item
KVM Switchbox
Input Current
1A
DisplayPort
Yes
Description
4X USB HUB PORTS, HOTKEY SWITCHING, DP 1.2 MATRIX KVM, TAA COMPLIANT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.