2-PORT DUAL-MONITOR HDMI CABLE KVM SWITCH, 4K 60HZ, COMPACT KVM WITH 5FT/1.5M INTEGRATED HOST

  • Mfr # C2-DH46-UA2-CBL-KVM

  • Zoro # G216424468


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Package Contents
KVM Switchbox, 1 x Quick-Start Guide
USB 2.0
Yes
Number of Local Users Supported
1
Maximum Operating Temperature
104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2-DH46-UA2-CBL-KVM
Zoro #
G216424468
UPC #
65030899222
Country of Origin
China

Dimensions

Height
1 in
Width
5 in
Depth
3.3 in

Details

Package Contents
KVM Switchbox, 1 x Quick-Start Guide
USB 2.0
Yes
Number of Local Users Supported
1
Maximum Operating Temperature
104°F (40°C)
Mount Type
Desktop
Number of USB Ports
4
Max. Resolution
3840 x 2160
Environmentally Friendly
Yes
Compatible With
10Windows 7, Windows 8, Windows 8.1, Windows 10, Windows 11, macOS Sierra, macOS High Sierra, macOS Mojave, macOS Catalina, macOS BigSr, macOS Monterey, macOS 10.12, macOS 10.15, macOS 11, macOS 12, Chrome OS
Number of Computers Supported
2
HDMI
Yes
Item
KVM Switchbox
Device Type
Desktop KVM
USB
Yes
Graphic Mode
4K
Number of HDMI Ports
6
Features
LED Indicator, Bus Powered

Description

2-PORT DUAL-MONITOR HDMI CABLE KVM SWITCH, 4K 60HZ, COMPACT KVM WITH 5FT/1.5M INTEGRATED HOST CABLES, BUS POWERED, REMOTE/HOTKEY SWITCHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.