
2 Port Dual Monitor HDMI KVM Switch 4K60
Mfr # SV231DHU34K6
Zoro # G116424377
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Height
2.3 in
Depth
6.3 in
Power Plug Type
Type M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV231DHU34K6
Zoro #
G116424377
UPC #
65030881999
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.3 in
Depth
6.3 in
Width
3.9 in
Details
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Power Plug Type
Type M
REACH free of SVHC
Yes
USB
Yes
Max. Resolution
3840 x 2160
Number of Computers Supported
2
Package Contents
KVM Switch, Universal Power Adapter (NA/JP, EU, UK, ANZ), Rubber Feet, Quick-Start Guide
HDMI
Yes
Input Voltage
120 V AC, 230 V AC
Item
KVM Switchbox
Input Voltage Range
100V AC to 240V AC
Number of HDMI Ports
6
Mount Type
Desktop
Number of Local Users Supported
1
Number of USB Ports
10
Environmental Certification
EU RoHS
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.