Zoro Homepage

2 PORT DVI USB KVM SWITCH WITH AUDIO

  • Mfr # SV231DVIUA

  • Zoro # G916424331


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Package Contents
2 Port DVI USB KVM Switch with Audio and USB 2.0 Hub, 1 x User Manual, 1 x Universal Power Adapter (US/UK/EU), 1 x Pack, Rubber Feet
USB
Yes
Number of USB Ports
4
Color
Black
Depth
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV231DVIUA
Zoro #
G916424331
UPC #
65030842075
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.9 in
Height
1.6 in
Width
6.3 in

Details

Package Contents
2 Port DVI USB KVM Switch with Audio and USB 2.0 Hub, 1 x User Manual, 1 x Universal Power Adapter (US/UK/EU), 1 x Pack, Rubber Feet
USB
Yes
Number of USB Ports
4
Color
Black
Item
KVM Switchbox
Max. Resolution
1920 x 1200
Input Voltage
240 V AC
Input Voltage Range
110V AC to 240V AC
Number of DVI Ports
3
Graphic Mode
WUXGA
Mount Type
Desktop
Microphone
Yes
Environmentally Friendly
Yes
Number of Computers Supported
2
DVI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.