Zoro Homepage

2 Port HDMI KVM Switch 4K 60Hz w/USB Hub

  • Mfr # SV231HU34K6

  • Zoro # G116424315


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
USB
Yes
Width
3.9 in
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV231HU34K6
Zoro #
G116424315
UPC #
65030882002
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Width
3.9 in
Height
1.6 in
Depth
6.3 in

Details

USB
Yes
Max. Resolution
3840 x 2160
Item
KVM Switchbox
Number of Local Users Supported
1
Number of USB Ports
9
Package Contents
KVM Switch, Universal Power Adapter (NA/JP, EU, UK, NZ), Rubber Feet, Quick-Start Guide
Color
Black
HDMI
Yes
Power Plug Type
Type M
Input Voltage Range
100V AC to 240V AC
Number of Computers Supported
2
Number of HDMI Ports
3
Mount Type
Desktop
Input Voltage
120 V AC, 230 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.