
2 PORT HDMI KVM SWITCH W/ BUILT-IN CABLES - DUAL UHD DESKTOP KVM WITH AUDIO - BU
Mfr # SV211HDUA4K
Zoro # G214878324
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Depth
51.2"
Height
1"
Width
3.8"
Number of HDMI Ports
2
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV211HDUA4K
Zoro #
G214878324
UPC #
65030882163
Country of Origin
China
Dimensions
Depth
51.2"
Height
1"
Width
3.8"
Details
Item
KVM Switchbox
Number of HDMI Ports
2
Environmentally Friendly
Yes
Number of Local Users Supported
1
HDMI
Yes
Maximum Video Resolution
3840 x 2160
Number of Computers Supported
2
Package Contents
2-Port HDMI KVM Switch with Built-In Cables - USB 4K 60Hz, (1) Quick-Start Guide
USB
Yes
Number of USB Ports
4
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.