Zoro Homepage

2-PORT KVM SWITCH W/ DUAL VGA - USB 2.0

  • Mfr # SV231DVGAU2A

  • Zoro # G816424455


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Package Contents
2-Port KVM Switch with Dual VGA - USB 2.0, 1 x Universal Power Adapter (Na / Eu / Uk / Au), 1 X Instruction Manual
Width
4.1 in
Number of Computers Supported
2
Number of USB Ports
6
Input Voltage Range
110V AC to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV231DVGAU2A
Zoro #
G816424455
UPC #
65030860635
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.1 in
Depth
6.3 in
Height
2.2 in

Details

Package Contents
2-Port KVM Switch with Dual VGA - USB 2.0, 1 x Universal Power Adapter (Na / Eu / Uk / Au), 1 X Instruction Manual
Number of Computers Supported
2
Number of USB Ports
6
Input Voltage Range
110V AC to 240V AC
Color
Black
VGA
Yes
Item
KVM Switchbox
Max. Resolution
1920 x 1200
USB
Yes
Number of Local Users Supported
1
Input Voltage
120 V AC, 230 V AC
Number of VGA Ports
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.