2-PORT MINI DISPLAYPORT TO DISPLAYPORT MULTI-MONITOR ADAPTER DRIVES DUAL DP DISP

  • Mfr # MSTMDP122DP

  • Zoro # G814897633


product price: $50.89
/ea

Key Features

Includes
Mini DisplayPort to DisplayPort Multi-Monitor Splitter - 2-Port MST Hub, 1 x Quick Install Guide
Height
0.6 in
Width
2.3 in
Minimum Frequency
30 Hz
Maximum Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSTMDP122DP
Zoro #
G814897633
UPC #
65030861113
Country of Origin
China

Dimensions

Height
0.6 in
Width
2.3 in
Depth
7.5 in

Details

Item
Signal Splitter
Includes
Mini DisplayPort to DisplayPort Multi-Monitor Splitter - 2-Port MST Hub, 1 x Quick Install Guide
Minimum Frequency
30 Hz
Maximum Frequency
60 Hz
DisplayPort
Yes
Environmentally Friendly
Yes
Maximum Video Resolution
3840 x 2160
USB
Yes
Maximum Operating Distance
78.74 in
Number of DisplayPort Outputs
2
Product Material
Plastic
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Color
Black
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.