Zoro Homepage

2 PORT MOTHERBOARD TO PANEL MOUNT USB 3

  • Mfr # USB3SPNLAFHD

  • Zoro # G016423326


product price: $26.75
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 3.0 Type A - Female
Number of Ways
2-way
Environmentally Friendly
Yes
Connector on First End Details
2 x 9-pin USB 3.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SPNLAFHD
Zoro #
G016423326
UPC #
65030845366
Country of Origin
China

Details

Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 3.0 Type A - Female
Item
Data Transfer Adapter
Number of Ways
2-way
Environmentally Friendly
Yes
Connector on First End Details
2 x 9-pin USB 3.0 Type A - Female
Connector on Second End Details
1 x 20-pin IDC USB 3.0 - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Gender on First End
Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.