Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Port Network Card TAA

  • Mfr # ST1000SPEXD4T

  • Zoro # G715232113


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Package Contents
Gigabit Ethernet Card (1) Low Profile Bracket (1) Quick-Start Guide
Height
0.7"
Network Technology
10/100/1000Base-T
Total Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST1000SPEXD4T
Zoro #
G715232113
UPC #
65030911047
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.7"
Width
2.4"
Depth
3"

Details

Media Type Supported
Twisted Pair
Package Contents
Gigabit Ethernet Card (1) Low Profile Bracket (1) Quick-Start Guide
Network Technology
10/100/1000Base-T
Total Number of Ports
2
Operating System Supported
Windows Server 2019, Windows 8.1, Linux, Windows 8, Linux 2.4.x, Windows 10, Windows Server 2016, Windows 11, Windows, Windows Server 2022
Maximum Data Transfer Rate
7.81-Gbit/s
Chipset Model
RTL8111H
Host Interface
PCI Express x16
Number of Network (RJ-45) Ports
2
Minimum Operating Humidity (Non-condensing)
0.1
Device Supported
Computer/Server/Workstation
Maximum Operating Humidity (Non-condensing)
0.8
Item
Gigabit Ethernet Card

Description

TAA-Compliant Gigabit NIC with independent Realtek RTL8111H chips per port adds 2x 1Gbps ports to a desktop/server; Features link speed/activity LED indicators - 10/100/1000Mbps Network Adapter Card supports 9K jumbo frames/Wake-on-LAN WoL/VLANs for efficient network management - PCI Express NIC features pre-installed full-profile bracket with low-profile bracket included - Works with Windows/Windows Server/Linux and Intel/AMD hardware platforms that have a PCIe x1/x4/x8/x16 slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.