
2-PORT PCI EXPRESS RS232 SERIAL CONTROLLER CARD 16950 UART/ASIX AX99100 - BI-DIR
Mfr # PEX2S953
Zoro # G415920693
product price: $55.35
/eaKey Features
Depth
3 in
Host Interface
PCI Express 1.1 x1
Width
2.5 in
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEX2S953
Zoro #
G415920693
UPC #
65030888332
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3 in
Width
2.5 in
Card Height
Low-profile
Height
0.6 in
Details
Item
Serial Adapter
Host Interface
PCI Express 1.1 x1
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Form Factor
Plug-in Card
Platform Supported
PC, Linux
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Number of Serial Ports (External)
2
Includes
2-Port PCI Express RS232 Serial Adapter Card - 16950 UART, 1 x Low Profile Bracket, 1 x Quick Start Guide
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.