
2-PORT PCI EXPRESS RS232 SERIAL CONTROLLER CARD W/16950 UART/ASIX AX99100 - BI-D
Mfr # PEX2S953LP
Zoro # G415192403
product price: $55.35
/eaKey Features
Host Interface
PCI Express x1
Width
0.9"
Package Contents
2-Port RS232 Serial Adapter Card with 16950-UART, (1) Full-Profile Bracket, (1) User Manual
UART Type
16950
Card Height
Low-profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEX2S953LP
Zoro #
G415192403
UPC #
65030881166
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.9"
Card Height
Low-profile
Depth
4.1"
Height
3.1"
Details
Host Interface
PCI Express x1
Package Contents
2-Port RS232 Serial Adapter Card with 16950-UART, (1) Full-Profile Bracket, (1) User Manual
UART Type
16950
Number of Serial Ports (External)
2
Environmentally Friendly
Yes
Platform Supported
Linux, PC
Item
Serial Adapter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.