2-PORT SERIAL TO ETHERNET ADAPTER, IP SERIAL DEVICE SERVER FOR RS232 DEVICES, WA
Mfr # I23-SERIAL-ETHERNET
Zoro # G521707195
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Includes
Device Server 1 x Din Rail Kit 2 x Din Rail Screws 1 x Universal Power Adapter 1 x Quick-Start Guide
Input Current
480 mA
Number of Network (RJ-45) Ports
1
Height
0.9 in
Plug/Connector Type
Type M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I23-SERIAL-ETHERNET
Zoro #
G521707195
UPC #
65030906012
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.9 in
Width
7 in
Details
Includes
Device Server 1 x Din Rail Kit 2 x Din Rail Screws 1 x Universal Power Adapter 1 x Quick-Start Guide
Input Current
480 mA
Item
Device Server
Number of Network (RJ-45) Ports
1
Plug/Connector Type
Type M
Base Unit Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Standards
IEEE 802.3u IEEE 802.3i
Minimum Operating Temperature
32°F (0°C)
Number of Serial Ports
2
Maximum Operating Temperature
140°F (60°C)
Form Factor
DIN Rail Mountable, Wall Mountable
Serial Port
Yes
Total Number of Network Ports
1
Power Consumption
15 W
Network (RJ-45)
Yes
Color
Black
Input Voltage
120 V AC, 230 V AC
Description
LL/DIN RAIL MOUNTABLE, METAL HOUSING, RJ45 LAN TO DB9 SERIAL CONVERTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.