2 PORT UHD COMPACT USB C KVM SWITCH - 4K 60HZ ON 1 HDMI 2.0 MONITOR & ALLOWS SWI

  • Mfr # SV211HDUC

  • Zoro # G514878628


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
2
HDMI
Yes
Package Contents
KVM Switchbox, USB-C Cables
USB
Yes
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV211HDUC
Zoro #
G514878628
UPC #
65030882170
Country of Origin
Taiwan, Province of China

Details

Item
KVM Switchbox
Number of Computers Supported
2
HDMI
Yes
Package Contents
KVM Switchbox, USB-C Cables
USB
Yes
Number of USB Ports
4
Maximum Video Resolution
3840 x 2160
Number of HDMI Ports
1
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Color
Black
Mount Type
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.