Zoro Homepage

2 Port USB-A + HDMI/USB-C KVM Switch 4K

  • Mfr # SV221HUC4K

  • Zoro # G816424523


product price: $65.65
/ea

Key Features

USB 2.0
Yes
HDMI
Yes
Max. Resolution
3840 x 2160
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV221HUC4K
Zoro #
G816424523
UPC #
65030891820
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in
Depth
2.8 in
Width
5.4 in

Details

USB 2.0
Yes
HDMI
Yes
Item
KVM Switchbox
Max. Resolution
3840 x 2160
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
USB
Yes
Number of Computers Supported
2
Number of HDMI Ports
2
Package Contents
SV221HUC4K KVM Switchbox, USB-C Cable (1 m), USB-A to Micro USB-B Cable (1 m), HDMI Cable (1 m), Quick-Start Guide
Number of Local Users Supported
1
Environmental Certification
EU RoHS
Number of USB Ports
4
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.