Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT USB-C CABLE KVM SWITCH, 4K 60HZ DISPLAYPORT OUTPUT, COMPACT KVM WITH 4FT/1.2M

  • Mfr # C2-D46-UC2-CBL-KVM

  • Zoro # G316424405


product price: $186.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
DisplayPort
Yes
USB 2.0
Yes
Maximum Operating Temperature
104°F (40°C)
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2-D46-UC2-CBL-KVM
Zoro #
G316424405
UPC #
65030899352
Country of Origin
China

Dimensions

Depth
3.3 in
Width
3.8 in
Height
1 in

Details

USB
Yes
DisplayPort
Yes
USB 2.0
Yes
Maximum Operating Temperature
104°F (40°C)
Max. Resolution
3840 x 2160
Graphic Mode
4K
Number of USB Ports
4
Number of Computers Supported
2
Package Contents
KVM Switchbox, 1 x Quick-Start Guide
Item
KVM Switchbox
Environmentally Friendly
Yes
Features
Bus Powered, LED Indicator
Device Type
Desktop KVM
Number of DisplayPorts
1
Mount Type
Desktop
Number of Local Users Supported
1

Description

2-PORT USB-C CABLE KVM SWITCH, 4K 60HZ DISPLAYPORT OUTPUT, COMPACT KVM WITH 4FT/1.2M INTEGRATED HOST CABLES, BUS POWERED, REMOTE/HOTKEY SWITCHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.