
2-PORT USB-C KVM SWITCH, SINGLE-4K 60HZ HDMI MONITOR, DUAL-100W POWER DELIVERY
Mfr # C2-H46-UC2-PD-KVM
Zoro # G116424278
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Number of HDMI Ports
1
HDMI
Yes
Number of Local Users Supported
1
Number of USB Ports
6
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2-H46-UC2-PD-KVM
Zoro #
G116424278
UPC #
65030897648
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.6 in
Depth
5.5 in
Width
2.8 in
Details
Item
KVM Switchbox
Number of HDMI Ports
1
HDMI
Yes
Number of Local Users Supported
1
Number of USB Ports
6
Environmentally Friendly
Yes
USB 2.0
Yes
Number of Computers Supported
2
Compatible With
macOS, Windows, ChromeOS, Linux, Intel, AMD, and Apple M1 and M2 devices
Package Contents
KVM Switchbox, 2 x USB-C Host Cables, 1 x Quick-Start Guide
USB
Yes
Graphic Mode
4K
Maximum Operating Temperature
131°F (55°C)
Features
Bus Powered, LED Indicator
Max. Resolution
4096 x 2160
Minimum Operating Temperature
41°F (5°C)
Description
2-PORT USB-C KVM SWITCH, SINGLE-4K 60HZ HDMI MONITOR, DUAL-100W POWER DELIVERY PASS-THROUGH PORTS, BUS POWERED, USB-C/USB4/THUNDERBOLT 3/4 COMPATIBLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.