Zoro Homepage

2 PORT USB DISPLAYPORT KVM SWITCH

  • Mfr # SV231DPUA

  • Zoro # G316424559


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Input Voltage Range
100V AC to 240V AC
Number of Local Users Supported
1
Depth
5.1 in
Max. Resolution
3840 x 2400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV231DPUA
Zoro #
G316424559
UPC #
65030839952
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.1 in
Width
8.7 in
Height
1.7 in

Details

Color
Black
Input Voltage Range
100V AC to 240V AC
Number of Local Users Supported
1
Max. Resolution
3840 x 2400
Mount Type
Desktop
End of Life Manual Availability
Yes
DisplayPort
Yes
Environmental Certification
EU RoHS
Number of USB Ports
6
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Number of DisplayPorts
3
Package Contents
2 Port USB DisplayPort KVM Switch with Audio, 4 x Foot Pads, 1 x Universal Power Adapter (NA/UK/EU/AU), 1 x Instruction Manual
Item
KVM Switchbox
Input Voltage
5 V DC
Number of Computers Supported
2
USB
Yes
Graphic Mode
WQUXGA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.