
2 PORT USB HDMI CABLE KVM SWITCH
Mfr # SV211HDUA
Zoro # G216424529
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Height
0.9 in
Number of Computers Supported
2
REACH free of SVHC
Yes
Color
Black
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV211HDUA
Zoro #
G216424529
UPC #
65030851060
Country of Origin
China
Dimensions
Height
0.9 in
Width
2.6 in
Depth
3.5 in
Details
Number of Computers Supported
2
REACH free of SVHC
Yes
Color
Black
HDMI
Yes
Microphone
Yes
Item
KVM Switchbox
Number of Local Users Supported
1
Platform Supported
Mac, PC
Max. Resolution
1920 x 1200
Standards
CE, FCC
End of Life Manual Availability
Yes
USB
Yes
Environmental Certification
EU RoHS
Headphone
Yes
Number of USB Ports
3
Environmentally Friendly
Yes
Graphic Mode
WUXGA
Package Contents
2 Port USB HDMI Cable KVM Switch with Audio and Remote Switch - USB Powered, 1 x Software CD, 1 x Instruction Manual
Number of HDMI Ports
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.