Zoro Homepage

2 PORT USB HDMI KVM SWITCH W/ AUDIO

  • Mfr # SV231HDMIUA

  • Zoro # G916424546


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Number of Local Users Supported
1
Mount Type
Desktop
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Number of HDMI Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV231HDMIUA
Zoro #
G916424546
UPC #
65030837521
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.6 in
Width
4.9 in
Depth
2.8 in

Details

Number of Local Users Supported
1
Mount Type
Desktop
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Number of HDMI Ports
3
Environmental Certification
EU RoHS
Number of USB Ports
6
REACH free of SVHC
Yes
Item
KVM Switchbox
Max. Resolution
1920 x 1200
Input Voltage
230 V AC, 120 V AC
Graphic Mode
WUXGA
Color
Black
Number of Computers Supported
2
USB
Yes
Input Voltage Range
100V AC to 240V AC
Digital Audio/Video
Yes
HDMI
Yes
Package Contents
2-Port USB HDMI KVM Switch with Audio and USB 2.0 Hub, 1 x User Manual, 1 x Power Adapter, 1 x Package of Rubber feet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.