Zoro Homepage

2 Port USB KM Switch Cable - PC and Mac

  • Mfr # SVKMS2

  • Zoro # G316433322


product price: $24.69
/ea

Key Features

Connector Gender on Second End
Male
REACH free of SVHC
Yes
Device Supported
Computer, Keyboard/Mouse, Server, Switch, PC, Monitor, MAC, Notebook
Cable Type
USB
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVKMS2
Zoro #
G316433322
UPC #
65030850636
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 ft

Details

Connector Gender on Second End
Male
REACH free of SVHC
Yes
Device Supported
Computer, Keyboard/Mouse, Server, Switch, PC, Monitor, MAC, Notebook
Item
KVM Cable
Cable Type
USB
Color
Black
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Conductor
Copper
Environmentally Friendly
Yes
Connector Gender on First End
Male
Environmental Certification
EU RoHS
Package Contents
2 Port USB KM Switch Cable w/ File Transfer for PC and Mac, 1 x Instruction Manual
Standards
FCC, CE
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.