Zoro Homepage

2 Port USB KVM Switch Kit with Cables

  • Mfr # SV231USB

  • Zoro # G116424261


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1440
Package Contents
2 Port Professional USB KVM Switch Kit with Cables, 1 x Manual, 1 x Power Adapter, 2 x 2 IN 1-USB/VGA Cables
Environmentally Friendly
Yes
Mount Type
Desktop
Number of VGA Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV231USB
Zoro #
G116424261
UPC #
65030789196
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.8 in
Width
4.9 in
Height
1.6 in

Details

Item
KVM Switchbox
Max. Resolution
1920 x 1440
Package Contents
2 Port Professional USB KVM Switch Kit with Cables, 1 x Manual, 1 x Power Adapter, 2 x 2 IN 1-USB/VGA Cables
Environmentally Friendly
Yes
Mount Type
Desktop
Number of VGA Ports
1
Environmental Certification
EU RoHS
USB
Yes
Input Voltage Range
100V AC to 240V AC
Maximum Operating Distance
72 in
Number of Computers Supported
2
Number of Local Users Supported
1
End of Life Manual Availability
Yes
Color
Black
Number of USB Ports
2
Input Voltage
120 V AC, 230 V AC
VGA
Yes
Platform Supported
PC, Sun, Mac
REACH free of SVHC
Yes
Graphic Mode
SVGA, VGA
Minimum Scan Interval
8 Second
Compatible With
Plug and Play

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.