Zoro Homepage

2 Port USB KVM Switch w/ Audio & Cables

  • Mfr # SV211KUSB

  • Zoro # G516424427


product price: $55.35
/ea

Key Features

Max. Resolution
2048 x 1536
Maximum Operating Distance
48 in
Package Contents
2 Port USB KVM Kit with Cables and Audio Switching, 2 x 4ft. Audio Cable (3.5mm speaker/mic), 2 x 4ft. VGA USB KVM Cable, 1 x Driver CD, 1 x Instruction Manual
Color
Black
Width
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV211KUSB
Zoro #
G516424427
UPC #
65030820479
Country of Origin
China

Dimensions

Width
3.8 in
Depth
2.4 in
Height
0.8 in

Details

Item
KVM Switchbox
Max. Resolution
2048 x 1536
Maximum Operating Distance
48 in
Package Contents
2 Port USB KVM Kit with Cables and Audio Switching, 2 x 4ft. Audio Cable (3.5mm speaker/mic), 2 x 4ft. VGA USB KVM Cable, 1 x Driver CD, 1 x Instruction Manual
Color
Black
Number of Computers Supported
2
Graphic Mode
VGA
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.