
2 PORT USB VGA CABLE KVM SWITCH
Mfr # SV211USB
Zoro # G616440549
product price: $70.35
/eaKey Features
Number of Computers Supported
2
Width
2.6 in
Max. Resolution
2048 x 1536
Number of Local Users Supported
1
End of Life Manual Availability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV211USB
Zoro #
G616440549
UPC #
65030858625
Country of Origin
China
Dimensions
Width
2.6 in
Depth
3.5 in
Height
0.9 in
Details
Number of Computers Supported
2
Max. Resolution
2048 x 1536
Number of Local Users Supported
1
End of Life Manual Availability
Yes
Package Contents
2 Port USB VGA Cable KVM Switch - USB Powered with Remote Switch, 1 x Software CD, 1 x Instruction Manual
Number of USB Ports
2
Color
Black
Number of VGA Ports
1
Graphic Mode
QXGA
Product Material
Plastic
USB
Yes
Item
KVM Switchbox
Standards
FCC, CE
VGA
Yes
Environmentally Friendly
Yes
Platform Supported
PC, Mac
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.