Zoro Homepage

2 Port VGA Video Splitter - USB Powered

  • Mfr # ST122LE

  • Zoro # G316479139


product price: $31.85
/ea

Key Features

Environmental Certification
EU RoHS
Includes
2 Port VGA Video Splitter - USB Powered, 1 x USB to DC Power Adapter, 1 x User Manual
Maximum Video Bandwidth
300 MHz
Number of VGA Outputs
2
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST122LE
Zoro #
G316479139
UPC #
65030825856
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Video Bandwidth
300 MHz
Width
1.8 in
Height
0.9 in
Length
15.7 in

Details

Environmental Certification
EU RoHS
Includes
2 Port VGA Video Splitter - USB Powered, 1 x USB to DC Power Adapter, 1 x User Manual
Number of VGA Outputs
2
REACH free of SVHC
Yes
Color
Black
Environmentally Friendly
Yes
Item
Signal Splitter
VGA Out
Yes
Maximum Resolution
2048 x 1536
Maximum Operating Distance
196.85 ft
VGA In
Yes
Number of VGA Inputs
1
End of Life Manual Availability
Yes
Material
Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.