Zoro Homepage

2-Post 21U open frame network rack with adjustable depth 12-20in

  • Mfr # RACK-21U-20-WALL-OA

  • Zoro # G316472093


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Rack Height
21U
Rack Width
19 in
Rack Depth
20 in
Form Factor
Wall Mountable
Height
40.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACK-21U-20-WALL-OA
Zoro #
G316472093
UPC #
65030893916
Country of Origin
China

Dimensions

Rack Height
21U
Rack Width
19 in
Rack Depth
20 in
Height
40.8 in
Width
19.8 in
Length
20 in

Details

Form Factor
Wall Mountable
Assembly Required
Yes
Rack Type
Open Frame
Material
Cold Rolled Steel
Item
Rack Frame
Color
Black
Maximum Weight Capacity
198.90 lb
Features
Cable Management, Heavy Duty, Adjustable Depth
Package Contents
21U 19" Wall Mount Network Rack, Front Horizontal Brackets, Rear Horizontal Brackets, Vertical Brackets, M6 Cage Nuts, M6 Cage Screws, Plastic Washers, M5x12mm Assembly Screws, M8x16mm Bolts, #8 Flat Washers, Quick-Start Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.