Zoro Homepage

2 Post Server Rack Shelf, Cabshf2Postv2

  • Mfr # CABSHF2POSTV2

  • Zoro # G2977968


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Material
SPCC
Mounting
Rack
Includes
(4) M6 Screws, (4) M6 Cage Nuts, (4) M6 Plastic Cup Washers.
Features
Environmentally Friendly
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSHF2POSTV2
Zoro #
G2977968
UPC #
65030887496
Country of Origin
Unknown

Dimensions

Rack Width
17.20 in
Rack Height
2U
Width
19 in
Height
3.5 in
Length
20 in

Details

Item
Rack Shelf
Material
SPCC
Mounting
Rack
Includes
(4) M6 Screws, (4) M6 Cage Nuts, (4) M6 Plastic Cup Washers.
Features
Environmentally Friendly
Color
Black
Application
LAN Switch, Patch Panel, Server
Static Weight Capacity
74.96 lb
Static/Stationary Weight Capacity
74.96 lb
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Form Factor
Rack-mountable
REACH free of SVHC
Yes
Package Contents
1 x 2U Server Rack Shelf - 2 Post - Center Mount - Vented, 4 x M6 Screws, 4 x M6 Cage Nuts, 4 x M6 Plastic Cup Washers
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.