Zoro Homepage

2-POST SERVER RACK WITH CASTERS - 42U.

  • Mfr # 2POSTRACK42

  • Zoro # G216471028


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Features
Casters
Static/Stationary Weight Capacity
661.39 lb
Maximum Weight Capacity
661.87 lb
Rack Type
Open Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2POSTRACK42
Zoro #
G216471028
UPC #
65030862073
Country of Origin
China

Dimensions

Length
23.6 in
Rack Height
42U
Width
23.5 in
Height
81.9 in
Rack Width
19 in

Details

Environmentally Friendly
Yes
Features
Casters
Static/Stationary Weight Capacity
661.39 lb
Maximum Weight Capacity
661.87 lb
Rack Type
Open Frame
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Assembly Required
Yes
Package Contents
2-Post Server Rack with Sturdy Steel Construction and Casters - 42U, 2 x Bottom Supporting Beams, 2 x Vertical Rails, 2 x Horizontal Rails, 2 x Angle Support Beams, 2 x 2" Heavy-Duty Casters, 2 x 2" Heavy-Duty Locking Casters, 30 x M6 Screws, 26 x M6 Nuts, 16 x M6 Caster Screws, 32 x M6 Cage Nuts, 32 x M6 Rack Screws with Plastic Washers, 1 x Allen key 4mm, 1 x Quick Install Guide
Color
Black
Item
Rack Frame
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.