
2-Slot SD Card Reader - With SD 4.0. UHS II Support (Discontinued)
- Mfr # 2SD4FCRU3
- Zoro # G7151007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SD4FCRU3
Zoro #
G7151007
UPC #
65030864985
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
5 in
Length
4.17 in
Width
2.74 in
Height
0.53 in
Details
Compatible With
OS independent; No software or drivers required
Includes
dual-slot SD card reader, quick-start guide
Output Voltage
5 DC
Material
Plastic
Product Type
Flash Reader
Description
ACCESS TWO SD CARDS SIMULTANEOUSLY: Download and edit photos and videos, or back up presentations and documents, by reading or writing to two SD cards at once with this USB 3.0 SD card reader. Connects to your USB-A tablet, or laptop or desktop computer. - FAST READ/WRITE SPEEDS: The USB SD card reader supports USB 3.0 connection speeds of up to 5Gbps between the computer and the reader. The reader is backward compatible with USB 2.0 and 1.1. - HIGH-SPEED FILE TRANSFERS: The UHS II card reader supports SD 4.0, UHS-II and bus speeds of up to 312MB/s. - ACCESS ALL SD CARD TYPES: This USB to SD card adapter supports all SD types: SD, SDHC, and SDXC. It is also backward compatible with UHS cards and older SD card versions. - COMPACT DESIGN: The dual SD card reader has a small footprint design and comes with a wrap-around USB-A cable. It fits nicely inside a carrying case. The reader is USB powered, but you can connect a power source to the Micro-USB power port if you require more power.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.