20ft (6.1m) High Speed HDMI Cable with Gripping Connectors, 4K 60Hz HDMI Cord

  • Mfr # HDMI2-CABLE-GRIP-20F

  • Zoro # G421724506


product price: $8.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMI2-CABLE-GRIP-20F
Zoro #
G421724506
UPC #
065030916363
Country of Origin
Viet Nam

Description

Connect to a 4K UHD TV or monitor, using this High Speed HDMI Cable. The connector markings enable quick visual identification, distinguishing this cable from other similar-looking or unmarked HDMI cables. Eliminate guesswork and always choose the appropriate cable to support full HDMI 2.0 capabilities. Gripping Connectors The HDMI UHD Cord features gold-plated gripping connectors to prevent accidental disconnections. The connectors attach securely to HDMI device ports, making this cable ideal for critical A/V setups such as security systems and HDMI switches. Durable Design The HDMI Monitor Cable features a flexible TPE outer jacket that is tested to withstand 2,000 bending cycles at -/+60 degrees, and routes easily around corners and desk edges. Robust strain reliefs enable convenient positioning of the cable. The durable Gold-plated connectors are rated to operate beyond 10,000 insertions. Supported HDMI 2.0 Features: This High Speed HDMI Cable supports full HDMI 2.0 features: Resolutions up to 4K 60Hz using a compatible HDMI source and display Supports high refresh rates including 1440p 144Hz and 1080p 240Hz 21:9 Aspect Ratio support for cinematic viewing experiences High Dynamic Range (HDR10) for higher contrast ratio and vibrant picture quality High-Bandwidth Digital Content Protection (HDCP) 2.2 for a secure connection between source and display Audio Return Channel (ARC) for sending audio from the TV back to an AV receiver or soundbar Up to 32 Uncompressed Digital Audio Channels HDMI Ethernet Channel (HEC) for network connectivity over HDMI Backward compatible with previous HDMI versions This HDMI 2.0 Cable is constructed with braided aluminum mylar shielding to minimize EMI for clear, consistent audio/video output and long-term reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.