Zoro Homepage

20in 50cm USB C Cable 10Gbps 100W/5A PD

  • Mfr # USB31CCV50CM

  • Zoro # G916423181


product price: $24.55
/ea

Key Features

Features
Strain Relief, Bendable, Power Delivery 3.0, EMI Protection, Halogen Free, Charging, Flexible
Connector Plating
Nickel
Compatibility
Microsoft Surface Book, Lenovo X1 Carbon, Samsung Galaxy Book Pro/360, Google Pixel 5, ASUS ZenScreen Portable Monitor, ASUS ProArt Monitor, Galaxy S20+, Galaxy S2, Galaxy S21 ultra
Device Supported
Charger, Wall Charger, MacBook Air, MacBook, Smartphone, iPad Pro, Monitor, Hard Drive, External Hard Drive, Workstation, Notebook, Car Charger, Mobile Device, MacBook Pro, Docking Station, Power Bank
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31CCV50CM
Zoro #
G916423181
UPC #
65030893305
Country of Origin
China

Details

Features
Strain Relief, Bendable, Power Delivery 3.0, EMI Protection, Halogen Free, Charging, Flexible
Item
Data Transfer Cable
Connector Plating
Nickel
Compatibility
Microsoft Surface Book, Lenovo X1 Carbon, Samsung Galaxy Book Pro/360, Google Pixel 5, ASUS ZenScreen Portable Monitor, ASUS ProArt Monitor, Galaxy S20+, Galaxy S2, Galaxy S21 ultra
Device Supported
Charger, Wall Charger, MacBook Air, MacBook, Smartphone, iPad Pro, Monitor, Hard Drive, External Hard Drive, Workstation, Notebook, Car Charger, Mobile Device, MacBook Pro, Docking Station, Power Bank
Color
Black, Gray
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Connector Gender on Second End
Male
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Cable Type
USB-C
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
End 1 Connection Type
USB 3.1 Type C - Male
Connector Gender on First End
Male
Data Transfer Speed
10-Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.