20IN ULTRA HD HDMI 2.1 CABLE 8K 60HZ 4K 120HZ; HDR10+/DOLBY VISION; EARC DTS:X/D

  • Mfr # HDMM21V50CM

  • Zoro # G914883512


product price:  $20.15
/ea

Key Features

Data Transfer Rate
48 Gbit/s
Cable Type
HDMI
Connector Plating
Gold
Connector Gender on Second End
Male
Number of Conductors
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMM21V50CM
Zoro #
G914883512
UPC #
65030892667
Country of Origin
China

Dimensions

Cable Length
1.64 ft

Details

Data Transfer Rate
48 Gbit/s
Cable Type
HDMI
Connector Plating
Gold
Connector Gender on Second End
Male
Number of Conductors
19
Connector Gender on First End
Male
American Wire Gauge
30/32 AWG
Shielding Material
Braided Aluminum, Aluminum Mylar Foil, Die-cast Aluminum
Supported Resolution
7680 x 4320
Jacket Material
Thermoplastic Elastomer (TPE)
Device Supported
Monitor, Display, TV, Workstation, Notebook, Computer, Audio/Video Device, Desktop Computer, Projector, Home Theater System, Digital Signage Display
Shielding
Yes
Item
A/V Cable
Features
Wear Resistant, Halogen Free, Corrosion Resistant, Strain Relief, EMI Protection, Bend Resistant, HDCP 2.3, Enhanced Audio Return Channel (eARC), HDR10+ Support, Passive, Tear Resistant, Flexible
Green Environmental Attribute
Environmentally Friendly
Color
Gray, Black
Connector on Second End Details
(1) 19-Pin HDMI 2.1 Digital Audio/Video - Male
Connector on First End Details
(1) 19-Pin HDMI 2.1 Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.