Zoro Homepage

20in USB A to C Charging Cable Coiled

  • Mfr # R2ACC-50C-USB-CABLE

  • Zoro # G416423155


product price: $12.99
/ea

Key Features

Product Material
Thermoplastic Elastomer (TPE), Aramid Fiber
Features
Tangle Resistant, Strain Relief, Stretchable, Damage Resistant, Heavy Duty, Halogen Free, Rugged, Stress Resistant, 180° Angled Connector, Molded, Flexible, Coiled, EMI Protection, Quick Charge, Bendable
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Nickel
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2ACC-50C-USB-CABLE
Zoro #
G416423155
UPC #
65030893527
Country of Origin
China

Details

Product Material
Thermoplastic Elastomer (TPE), Aramid Fiber
Features
Tangle Resistant, Strain Relief, Stretchable, Damage Resistant, Heavy Duty, Halogen Free, Rugged, Stress Resistant, 180° Angled Connector, Molded, Flexible, Coiled, EMI Protection, Quick Charge, Bendable
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Nickel
Shielding
Yes
Device Supported
iPad Pro, iPad mini, Smartphone, Mobile Device
Cable Type
USB/USB-C
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Shielding Material
Aluminum Mylar Foil
Item
Data Transfer Cable
Connector Gender on First End
Male
Connector Gender on Second End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Data Transfer Speed
480-Mbit/s
Compatibility
Samsung Galaxy - S8/S9/S10/S20/S20+, One Plus, Google Pixel - 3a/3/4/5/6 series

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.