Zoro Homepage

20in USB C Charging Cable Coiled M/M

  • Mfr # R2CCC-50C-USB-CABLE

  • Zoro # G716423084


product price: $14.49
/ea

Key Features

Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Color
Black
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Compatibility
Samsung Galaxy - S8/S9/S10/S20/S20+, One Plus, Google Pixel - 3a/3/4/5/6 series
Cable Type
USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2CCC-50C-USB-CABLE
Zoro #
G716423084
UPC #
65030893558
Country of Origin
China

Details

Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Color
Black
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Compatibility
Samsung Galaxy - S8/S9/S10/S20/S20+, One Plus, Google Pixel - 3a/3/4/5/6 series
Cable Type
USB-C
End 2 Connection Type
USB 2.0 Type C - Male
Features
Flexible, Molded, EMI Protection, Quick Charge, Stretchable, Coiled, Rugged, Halogen Free, Bendable, Stress Resistant, Heavy Duty, 180° Angled Connector, Strain Relief, Tangle Resistant, Damage Resistant
Shielding
Yes
Shielding Material
Aluminum Mylar Foil
Product Material
TPE - jacket
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type C - Male
Connector Plating
Nickel
Device Supported
iPad Pro, Mobile Device, iPad mini, Smartphone
Item
Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.