Zoro Homepage

20m Active USB 2.0 A to B Cable - M/M

  • Mfr # USB2HAB65AC

  • Zoro # G216426134


product price: $60.99
/ea

Key Features

End 2 Connection Type
USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
Connector Plating
Nickel
Cable Type
USB/USB-B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HAB65AC
Zoro #
G216426134
UPC #
65030850025
Country of Origin
Taiwan, Province of China

Details

End 2 Connection Type
USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Environmentally Friendly
Yes
Connector Plating
Nickel
Cable Type
USB/USB-B
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Shielding
Yes
Features
Plug & Play
Standards
FCC, CE
Device Supported
Printer, Mouse, Keyboard, MAC, Modem, Peripheral Device, PC, Hard Disk Drive Enclosure
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.