Zoro Homepage

20M USB 2.0 ACTIVE EXTENSION CABLE-M/F

  • Mfr # USB2AAEXT20M

  • Zoro # G716423251


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Features
Active, Charging
Shielding
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AAEXT20M
Zoro #
G716423251
UPC #
65030846721
Country of Origin
Taiwan, Province of China

Details

Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Item
Data Transfer Cable
Features
Active, Charging
Shielding
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type A - Female
Connector Plating
Nickel
Color
Black
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on First End
Male
Cable Characteristic
Extension Cable
Connector Gender on Second End
Female
Conductor
Copper
Cable Type
USB
End of Life Manual Availability
Yes
Package Contents
20m USB 2.0 Active Extension Cable - M/F, 1 x Universal Power Adapter
Standards
CE, FCC
Data Transfer Speed
480-Mbit/s
Device Supported
Wall Outlet, Power Adapter
End 1 Connection Type
USB 2.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.