Zoro Homepage

21.5IN WIDESCREEN MONITOR PRIVACY SCREEN FOR SECURITY OUTSIDE +/-30 DEGREE VIEWI

  • Mfr # PRIVSCNMON21

  • Zoro # G014885423


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Width
10.60"
Includes
(1) Privacy Screen (1) Set of Adhesive Strips (1) Set of Slide Mount Tabs (1) Wiping Cloth (1) Quick Start Guide
Anti-glare
Yes
Height
0.10"
Display Size Supported
21.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIVSCNMON21
Zoro #
G014885423
UPC #
65030886697
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.60"
Height
0.10"
Display Size Supported
21.5"
Depth
18.70"

Details

Includes
(1) Privacy Screen (1) Set of Adhesive Strips (1) Set of Slide Mount Tabs (1) Wiping Cloth (1) Quick Start Guide
Anti-glare
Yes
Blue Light Reduction
Yes
Aspect Ratio
0.672917
Display Type Supported
LCD
Durability
Dust Resistant, Fingerprint Resistant, Scratch Resistant, Debris Resistant
Widescreen
Yes
Device Supported
Monitor
Environmentally Friendly
Yes
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.