Zoro Homepage

22 Deep Slide Server Rack Cabinet Shelf

  • Mfr # SLIDESHELFD

  • Zoro # G616517739


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Package Contents
22 Deep Slide Server Rack Cabinet Shelf, 2 x Front and Rear Mounts, 2 x Rails, 1 x Pack of hardware including screws, nuts, and bolts, 8 x M5 Cage Nuts, 8 x M5 Screws w/ washer
REACH free of SVHC
Yes
Rack Height
1U
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLIDESHELFD
Zoro #
G616517739
UPC #
65030791076
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Height
1.8 in
Depth
22 in
Width
17.5 in

Details

Material
Cold-rolled Steel (CRS)
Package Contents
22 Deep Slide Server Rack Cabinet Shelf, 2 x Front and Rear Mounts, 2 x Rails, 1 x Pack of hardware including screws, nuts, and bolts, 8 x M5 Cage Nuts, 8 x M5 Screws w/ washer
REACH free of SVHC
Yes
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
55.12 lb
Color
Black
End of Life Manual Availability
Yes
Item
Rack Shelf
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Compatible With
7236 CABINET
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.