22-inch 16:9 Computer Monitor Privacy Filter, Anti-Glare Privacy Screen/Shield w/51% Blue Light

  • Mfr # 2269-PRIVACY-SCREEN

  • Zoro # G716433274


product price:  $98.15
/ea
Free Shipping & Returns

Key Features

Product Type
Privacy Screen Filter
Blue Light Reduction
Yes
Widescreen
Yes
Display Type Supported
LCD
Height
11.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2269-PRIVACY-SCREEN
Zoro #
G716433274
UPC #
65030900607
Country of Origin
China

Dimensions

Height
11.89 in
Width
14.84 in
Display Size Supported
22 in

Details

Product Type
Privacy Screen Filter
Blue Light Reduction
Yes
Widescreen
Yes
Display Type Supported
LCD
Durability
Scratch Resistant, Fingerprint Resistant
Aspect Ratio
16:9
Includes
Privacy Screen Filter Adhesive Strip
Features
Residue-free
Reversible
Yes
Anti-glare
Yes
Color
Glossy, Matte
Compatible Devices
Monitor

Description

22-inch 16:9 Computer Monitor Privacy Filter, Anti-Glare Privacy Screen/Shield w/51% Blue Light Reduction, Black-out Outside of +/- 30deg. View Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.