Zoro Homepage

22.9FT/7M PREMIUM CERTIFIED HIGH SPEED HDMI CABLE WITH ETHERNET; 4K 60HZ UP TO

  • Mfr # HDMM7MP

  • Zoro # G714877605


product price: $43.29
/ea

Key Features

Data Transfer Rate
18 Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
American Wire Gauge
24 AWG
Cable Type
HDMI
Device Supported
Audio/Video Device, Digital Signage Display, Monitor, Home Theater System, TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMM7MP
Zoro #
G714877605
UPC #
65030873994
Country of Origin
China

Dimensions

Cable Length
22.97 ft

Details

Data Transfer Rate
18 Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
American Wire Gauge
24 AWG
Cable Type
HDMI
Device Supported
Audio/Video Device, Digital Signage Display, Monitor, Home Theater System, TV
Connector Gender on First End
Male
Connector Plating
Gold
Supported Resolution
3840 x 2160
Connector Gender on Second End
Male
Shielding
Yes
Item
Video Cable
Features
EMI Protection, HDR Support, Consumer Electronics Control (CEC)
Color
Black
Connector on Second End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.