23.6-INCH 16:9 COMPUTER MONITOR PRIVACY FILTER, ANTI-GLARE PRIVACY SCREEN/SHIELD W/51% BLUE

  • Mfr # 23669-PRIVACY-SCREEN

  • Zoro # G116426197


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Durability
Fingerprint Resistant, Scratch Resistant
Aspect Ratio
16:9
Width
11.57 in
Product Type
Privacy Screen Filter
Depth
20.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23669-PRIVACY-SCREEN
Zoro #
G116426197
UPC #
65030900614
Country of Origin
China

Dimensions

Width
11.57 in
Depth
20.55 in
Display Size Supported
23.6 in
Height
15.75 mil

Details

Durability
Fingerprint Resistant, Scratch Resistant
Aspect Ratio
16:9
Product Type
Privacy Screen Filter
Compatible Devices
Monitor
Display Type Supported
LCD
Anti-glare
Yes
Features
Residue-free, Reversible Matte-to-Glossy, Easy to Remove
Blue Light Reduction
Yes
Widescreen
Yes
Orientation
Landscape
Includes
Privacy Screen Filter 1 x Mounting Tabs Kit 1 x Wiping Cloth 1 x Quick-Start Guide
Reversible
Yes
Material
Plastic
Color
Clear

Description

23.6-INCH 16:9 COMPUTER MONITOR PRIVACY FILTER, ANTI-GLARE PRIVACY SCREEN/SHIELD W/51% BLUE LIGHT REDUCTION, BLACK-OUT OUTSIDE OF +/- 30DEG. VIEW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.