Zoro Homepage

23.8-INCH 16:9 COMPUTER MONITOR PRIVACY SCREEN, HANGING ACRYLIC FILTER, QUICK-IN

  • Mfr # 238A-PRIVACY-SCREEN

  • Zoro # G814885456


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
12.40"
Includes
(1) Acrylic Hanging Privacy Filter (1) Wiping Cloth (6) Silicone Bumpers (1) Quick-Start Guide
Widescreen
Yes
Aspect Ratio
0.672917
Height
0.90"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238A-PRIVACY-SCREEN
Zoro #
G814885456
UPC #
65030901918
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.40"
Height
0.90"
Display Size Supported
24"

Details

Includes
(1) Acrylic Hanging Privacy Filter (1) Wiping Cloth (6) Silicone Bumpers (1) Quick-Start Guide
Widescreen
Yes
Aspect Ratio
0.672917
Device Supported
Monitor
Display Type Supported
LCD
Blue Light Reduction
Yes
Orientation
Landscape
Durability
Fingerprint Resistant, Scratch Resistant
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.