Zoro Homepage

24 IN WIDESCREEN MONITOR PRIVACY SCREEN FOR SECURITY OUTSIDE +/-30 DEGREE VIEWIN

  • Mfr # PRIVSCNMON24

  • Zoro # G414885405


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Width
20.90"
Includes
24 in. Monitor Privacy Screen - Universal, (1) Set of Adhesive Strips, (1) Set of Slide Mount Tabs, (1) Quick Start Guide
Widescreen
Yes
Display Size Supported
24"
Aspect Ratio
0.672917
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIVSCNMON24
Zoro #
G414885405
UPC #
65030886703
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.90"
Display Size Supported
24"
Height
0.10"
Depth
11.80"

Details

Includes
24 in. Monitor Privacy Screen - Universal, (1) Set of Adhesive Strips, (1) Set of Slide Mount Tabs, (1) Quick Start Guide
Widescreen
Yes
Aspect Ratio
0.672917
Display Type Supported
LCD
Anti-glare
Yes
Environmentally Friendly
Yes
Durability
Fingerprint Resistant, Debris Resistant, Scratch Resistant, Dust Resistant
Device Supported
Monitor
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.