24-INCH 16:10 ANTI-BLUE LIGHT FILTER, BLUELIGHT SCREEN FILTER FOR 24IN COMPUTER
Mfr # 2461-ANTI-BLUE-LIGHT
Zoro # G221708645
product price: $66.79
/eaKey Features
Width
20.40 in
Display Size Supported
24 in
Product Type
Standard Screen Filter
Includes
Anti-Blue Light Filter 1 x Mounting Tabs Kit 1 x Adhesive Strip Kit 1 x Wiping Cloth 1 x Quick-Start Guide
Orientation
Landscape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2461-ANTI-BLUE-LIGHT
Zoro #
G221708645
UPC #
65030902007
Country of Origin
Taiwan, Province of China
Dimensions
Width
20.40 in
Display Size Supported
24 in
Length
12.7 in
Details
Product Type
Standard Screen Filter
Includes
Anti-Blue Light Filter 1 x Mounting Tabs Kit 1 x Adhesive Strip Kit 1 x Wiping Cloth 1 x Quick-Start Guide
Orientation
Landscape
Aspect Ratio
16:10
Color
Clear
Features
Residue-free, Removable, Eyesight Protection, Durable
Material
Plastic
Blue Light Reduction
Yes
Durability
Fingerprint Resistant, Scratch Resistant, Dust Resistant, Tear Resistant, Wear Resistant
Display Type Supported
LCD
Widescreen
Yes
Compatible Devices
Monitor
Screen Attachment
Adhesive Strip
Description
MONITOR, REDUCES EYE STRAIN, DUAL MOUNTING OPTIONS, TAA COMPLIANT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.